SPEARS VALVES 887-090 | BU7UDQ

SPEARS VALVES 887-090 Nipple, Threaded Both End, Schedule 80, 2 Inch x 9 Size, PVC

Item: BU7UDQ Model: 887-090
In Stock

Get it by Tuesday, Jun 10

€16.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter2"
JointPVC SCH80 Nipples
MaterialPVC
Size2" x 9"
TypeNipples

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 887-020 Nipple, 2x2 Inch Size, Threaded Both End, Scheduled 80 | AG9TFX 22EX96 887-020Pipe Nipple-802"PVCGrayThreaded On Both Ends140°F€7.11
SPEARS VALVES 887-045 | BU6BVE 887-045Nipples2" x 4 1/2"--PVC---€7.11
RFQ
SPEARS VALVES 887-005 | BU7HUH 887-005Nipples2"--PVC---€5.36
RFQ
SPEARS VALVES 887-030 | BU7JAZ 887-030--------€6.39
RFQ
SPEARS VALVES 887-060 | BU7JDH 887-060Nipples2" x 6"--PVC---€8.75
RFQ
SPEARS VALVES 887-040 | BU7JHH 887-040Nipples2" x 4"--PVC---€8.86
RFQ
SPEARS VALVES 887-025 | BU7JJL 887-025--------€4.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 887-090 Nipple, Threaded Both End, Schedule 80, 2 Inch x 9 Size, PVC
€16.30 /unit