SPEARS VALVES 869S-626SR | BU7GUC

SPEARS VALVES 869S-626SR Special Reinforced Clamp-On Saddle, Double Outlet, EPDM, SS, 10 x 6 Inch Size, PVC

Item: BU7GUC Model: 869S-626SR
In Stock

Get it by Tuesday, Jun 17

€1,073.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Product Datasheetspears-valves-869s-626sr.pdf

Shipping Info:

Ship weight (kg) 7.1235
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 869-417SR | BU7GJY 869-417SR--€145.31
RFQ
SPEARS VALVES 869-416SR | BU7GKA 869-416SR--€145.31
RFQ
SPEARS VALVES 869-418SR | BU7GKF 869-418SR--€145.31
RFQ
SPEARS VALVES 869-420SR | BU7GKH 869-420SRPVCSaddles€145.31
RFQ
SPEARS VALVES 869-419SR | BU7GKJ 869-419SR--€145.31
RFQ
SPEARS VALVES 869-422SR | BU7GKL 869-422SR--€168.66
RFQ
SPEARS VALVES 869-421SR | BU7GKM 869-421SRPVCSaddles€158.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 869S-626SR Special Reinforced Clamp-On Saddle, Double Outlet, EPDM, SS, 10 x 6 Inch Size, PVC
€1,073.74 /unit