SPEARS VALVES 869-419CSR | BU7GKD

SPEARS VALVES 869-419CSR Special Reinforced Clamp On Saddle, Double Outlet, EPDM, 4 x 1-1/2 Inch Size, CPVC

Item: BU7GKD Model: 869-419CSR
In Stock

Get it by Thursday, Jun 12

€300.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith EPDM O-Ring Seal & Zinc-Plated Hardware
JointClamp On Saddles
MaterialCPVC
O-ringClamp-On Saddle x SR Thread Double Outlet CPVC Gray
Size4" x 1 1/2"
TypeSaddles

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 869-417CSR | BU7GKC 869-417CSR--€300.92
RFQ
SPEARS VALVES 869-418CSR | BU7GKE 869-418CSRCPVCSaddles€300.92
RFQ
SPEARS VALVES 869-420CSR | BU7GKG 869-420CSR--€300.92
RFQ
SPEARS VALVES 869-421CSR | BU7GKK 869-421CSRCPVCSaddles€212.30
RFQ
SPEARS VALVES 869-523CSR | BU7GKN 869-523CSRCPVCSaddles€313.57
RFQ
SPEARS VALVES 869-422CSR | BU7GKP 869-422CSR--€360.16
RFQ
SPEARS VALVES 869-525CSR | BU7GKQ 869-525CSR--€491.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 869-419CSR Special Reinforced Clamp On Saddle, Double Outlet, EPDM, 4 x 1-1/2 Inch Size, CPVC
€300.92 /unit