SPEARS VALVES 868SV-576C | BU7GFL

SPEARS VALVES 868SV-576C Clamp On Saddle, Socket Double Outlet, FKM, SS, 8 x 1-1/4 Inch Size, CPVC

Item: BU7GFL Model: 868SV-576C
In Stock

Get it by Monday, Jun 16

€1,337.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & Zinc Plated Hardware
JointClamp On Saddles
MaterialCPVC
O-ringClamp-On Saddle x Socket Double Outlet CPVC Gray
Size8" x 1 1/4"
TypeSaddles

Shipping Info:

Ship weight (kg) 5.643
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 868SV-249C | BU7GAT 868SV-249CCPVCSaddles€281.81
RFQ
SPEARS VALVES 868SV-248C | BU7GAW 868SV-248C--€281.81
RFQ
SPEARS VALVES 868SV-247C | BU7GAY 868SV-247CCPVCSaddles€281.81
RFQ
SPEARS VALVES 868SV-250C | BU7GBC 868SV-250CCPVCSaddles€179.78
RFQ
SPEARS VALVES 868SV-338C | BU7GBF 868SV-338CCPVCSaddles€239.18
RFQ
SPEARS VALVES 868SV-333C | BU7GBJ 868SV-333CCPVCSaddles€374.96
RFQ
SPEARS VALVES 868SV-334C | BU7GBK 868SV-334CCPVCSaddles€374.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 868SV-576C Clamp On Saddle, Socket Double Outlet, FKM, SS, 8 x 1-1/4 Inch Size, CPVC
€1,337.90 /unit