SPEARS VALVES 868SV-333 | BU7GBG

SPEARS VALVES 868SV-333 Clamp-On Saddle, Socket Double Outlet, FKM, SS, 3 x 1/2 Inch Size, PVC

Item: BU7GBG Model: 868SV-333
In Stock

Get it by Thursday, Jun 12

€185.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x Socket Double Outlet PVC Gray
Size3" x 1/2"
TypeSaddles

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 868SV-247 | BU7GAP 868SV-247PVCSaddles€139.22
RFQ
SPEARS VALVES 868SV-251 | BU7GAR 868SV-251--€139.22
RFQ
SPEARS VALVES 868SV-248 | BU7GAV 868SV-248--€139.22
RFQ
SPEARS VALVES 868SV-250 | BU7GAX 868SV-250PVCSaddles€139.22
RFQ
SPEARS VALVES 868SV-249 | BU7GAZ 868SV-249PVCSaddles€139.22
RFQ
SPEARS VALVES 868SV-291 | BU7GBA 868SV-291--€185.00
RFQ
SPEARS VALVES 868SV-334 | BU7GBB 868SV-334PVCSaddles€185.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 868SV-333 Clamp-On Saddle, Socket Double Outlet, FKM, SS, 3 x 1/2 Inch Size, PVC
€185.00 /unit