SPEARS VALVES 868-421 | BU7FXD

SPEARS VALVES 868-421 Clamp-On Saddle, Socket Double Outlet, EPDM, Zinc, 4 x 2-1/2 Inch Size, PVC

Item: BU7FXD Model: 868-421
In Stock

Get it by Tuesday, Jun 17

€147.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith EPDM O-Ring Seal & Zinc-Plated Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x Socket Double Outlet PVC Gray
Size4" x 2 1/2"
TypeSaddles

Shipping Info:

Ship weight (kg) 1.6515
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 868-249 | BU7FVL 868-249PVCSaddles€58.92
RFQ
SPEARS VALVES 868-247 | BU7FVN 868-247--€79.24
RFQ
SPEARS VALVES 868-333 | BU7FVT 868-333PVCSaddles€108.86
RFQ
SPEARS VALVES 868-250 | BU7FVU 868-250--€79.24
RFQ
SPEARS VALVES 868-248 | BU7FVX 868-248PVCSaddles€79.24
RFQ
SPEARS VALVES 868-335 | BU7FVY 868-335--€108.86
RFQ
SPEARS VALVES 868-334 | BU7FVZ 868-334PVCSaddles€108.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 868-421 Clamp-On Saddle, Socket Double Outlet, EPDM, Zinc, 4 x 2-1/2 Inch Size, PVC
€147.51 /unit