SPEARS VALVES 867V-416SR | BU7FQP

SPEARS VALVES 867V-416SR Special Reinforced Clamp-On Saddle, FKM, Zinc, 4 x 3/4 Inch Size, PVC

Item: BU7FQP Model: 867V-416SR
In Stock

Get it by Friday, Jun 13

€136.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & Zinc Plated Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Single Outlet PVC Gray
Size4" x 3/4"
TypeSaddles

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 867SV-419SR | BU7FMJ 867SV-419SRPVCSaddles€224.19
RFQ
SPEARS VALVES 867SV-421SR | BU7FMM 867SV-421SRPVCSaddles€231.62
RFQ
SPEARS VALVES 867SV-524SR | BU7FMP 867SV-524SR--€329.31
RFQ
SPEARS VALVES 867SV-422SR | BU7FMR 867SV-422SRPVCSaddles€243.45
RFQ
SPEARS VALVES 867SV-523SR | BU7FMU 867SV-523SR--€244.87
RFQ
SPEARS VALVES 867SV-525SR | BU7FMY 867SV-525SRPVCSaddles€329.31
RFQ
SPEARS VALVES 867SV-528SR | BU7FMZ 867SV-528SRPVCSaddles€329.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867V-416SR Special Reinforced Clamp-On Saddle, FKM, Zinc, 4 x 3/4 Inch Size, PVC
€136.01 /unit