SPEARS VALVES 867V-415SR | BU7FQQ

SPEARS VALVES 867V-415SR Special Reinforced Clamp-On Saddle, FKM, Zinc, 4 x 1/2 Inch Size, PVC

Item: BU7FQQ Model: 867V-415SR
In Stock

Get it by Tuesday, Jun 17

€136.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 867SV-419SR | BU7FMJ 867SV-419SRPVCSaddles€224.19
RFQ
SPEARS VALVES 867SV-421SR | BU7FMM 867SV-421SRPVCSaddles€231.62
RFQ
SPEARS VALVES 867SV-524SR | BU7FMP 867SV-524SR--€329.31
RFQ
SPEARS VALVES 867SV-422SR | BU7FMR 867SV-422SRPVCSaddles€243.45
RFQ
SPEARS VALVES 867SV-523SR | BU7FMU 867SV-523SR--€244.87
RFQ
SPEARS VALVES 867SV-525SR | BU7FMY 867SV-525SRPVCSaddles€329.31
RFQ
SPEARS VALVES 867SV-528SR | BU7FMZ 867SV-528SRPVCSaddles€329.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867V-415SR Special Reinforced Clamp-On Saddle, FKM, Zinc, 4 x 1/2 Inch Size, PVC
€136.01 /unit