SPEARS VALVES 866SV-577 | BU7EZM

SPEARS VALVES 866SV-577 Clamp-On Saddle, Socket, FKM, SS, 8 x 1-1/2 Inch Size, PVC

Item: BU7EZM Model: 866SV-577
In Stock

Get it by Tuesday, Jun 17

€555.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x Socket Single Outlet PVC Gray
Size8" x 1 1/2"
TypeSaddles

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 866SV-249 | BU7EWU 866SV-249PVCSaddles€119.05
RFQ
SPEARS VALVES 866SV-247 | BU7EXA 866SV-247PVCSaddles€119.05
RFQ
SPEARS VALVES 866SV-250 | BU7EXB 866SV-250PVCSaddles€119.05
RFQ
SPEARS VALVES 866SV-248 | BU7EXD 866SV-248PVCSaddles€119.05
RFQ
SPEARS VALVES 866SV-333 | BU7EXH 866SV-333PVCSaddles€159.55
RFQ
SPEARS VALVES 866SV-291 | BU7EXJ 866SV-291PVCSaddles€159.55
RFQ
SPEARS VALVES 866SV-251 | BU7EXM 866SV-251PVCSaddles€88.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 866SV-577 Clamp-On Saddle, Socket, FKM, SS, 8 x 1-1/2 Inch Size, PVC
€555.56 /unit