SPEARS VALVES 8658-063 | BU7EPC

SPEARS VALVES 8658-063 Transition Union, FKM, Socket x FPT, 2 Inch Size, PVC

Item: BU7EPC Model: 8658-063
In Stock

Get it by Tuesday, Jun 17

€186.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransition Compression Union
JointUnion - Transition DIN To ASTM/FKM
MaterialPVC
O-ringDIN (mm) Socket x ASTM (in.) Fipt With FKM O-Ring Seal
ScheduleSCH80
Size63" x 2"

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 8657-020 | BU6BXF 8657-020---€22.61
RFQ
SPEARS VALVES 8258-016 | BU7CDM 8258-01616" x 1/2"SCH80PVC€20.55
RFQ
SPEARS VALVES 8257-040 | BU7CDN 8257-04040" x 1 1/2"SCH80PVC€73.93
RFQ
SPEARS VALVES 8257-016 | BU7CDP 8257-016---€22.61
RFQ
SPEARS VALVES 8257-050 | BU7CDQ 8257-05050" x 2"SCH80PVC€100.29
RFQ
SPEARS VALVES 8258-040 | BU7CDR 8258-04040" x 1 1/2"SCH80PVC€121.48
RFQ
SPEARS VALVES 8257-020 | BU7CDT 8257-020---€28.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 8658-063 Transition Union, FKM, Socket x FPT, 2 Inch Size, PVC
€186.89 /unit