Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 859-020CBR Union, 2 Inch Size, Cpvc, SocketxFipt | AC8XBG 3EKV4

SPEARS VALVES 859-020CBR Union, Socket x Brass FPT, FKM, 2 Size, CPVC

Item: AC8XBG Model: 859-020CBRCross Ref: 3EKV4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,594.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialCPVC
ColorGray
Connection TypeFNPT x Socket
Max. Pressure150 psi @ 73°F
Max. Temp.140°F
Pipe Size2"
Schedule80
ApplicationNon-Potable Water
Basic Fitting ShapeUnion
Collar MaterialStainless Steel
For Pipe ScheduleSchedule 80
Includes SealYes
Maximum Operating Pressure235 psi
Metal Side GenderFemale
Metal Side MaterialBrass
Metal Side Nominal Pipe Size2"
Metal Side TypeNPT
Non-threaded Insert MaterialCPVC
Overall Length3 5/8"
Plastic Side GenderFemale
Plastic Side Nominal Pipe Size2"
Plastic Side TypeSocket
Specific Fitting ShapeTransition Union
StandardsASME B1.20.1, ASTM D1784
Temp. Range40°F to 200°F
Threaded Insert MaterialBrass

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)10.41
Ship length (cm)10.41
Ship width (cm)10.41
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeSizeConnection TypeColorMaterialPrice
SPEARS VALVES 859-010CBR Union, 1 Inch Size, Cpvc, SocketxFipt | AC8XBD 3EKV1 859-010CBR801"-FNPT x SocketGray-€664.16
SPEARS VALVES 859-012CBR Union, 1-1/4 Inch Size, Cpvc, SocketxFipt | AC8XBE 3EKV2 859-012CBR801 1/4"-FNPT x SocketGray-€1,027.14
SPEARS VALVES 859-015CBR Union, 1-1/2 Inch Size, Cpvc, SocketxFipt | AC8XBF 3EKV3 859-015CBR801 1/2"-FNPT x SocketGray-€1,267.84
SPEARS VALVES 859-005CBR | BU7EJK 859-005CBRSCH80-1/2"--CPVC€245.32
RFQ
SPEARS VALVES 859-007CBR | BU7EKB 859-007CBRSCH80-3/4"--CPVC€350.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 859-020CBR Union, Socket x Brass FPT, FKM, 2 Size, CPVC
€1,594.77 /unit