SPEARS VALVES 854-020BL | BU7EBR

SPEARS VALVES 854-020BL Flange, Van Stone, Socket, Class 150, 150 PSI, 2 Size, PVC Blue

Item: BU7EBR Model: 854-020BL
In Stock

Get it by Tuesday, Jun 17

€137.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ColorBlue
Connection TypeSocket
MaterialPVC LE
Size2"
TypeFlanges

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialTypeConnection TypeColorPrice
SPEARS VALVES 854-005BL | BU7EAP 854-005BL1/2"PVC LEFlangesSocketBlue€82.47
RFQ
SPEARS VALVES 854-007BL | BU7EAZ 854-007BL3/4"PVC LEFlangesSocketBlue€88.31
RFQ
SPEARS VALVES 854-010BL | BU7EBD 854-010BL1"PVC LEFlangesSocketBlue€73.06
RFQ
SPEARS VALVES 854-012BL | BU7EBH 854-012BL1 1/4"PVC LEFlangesSocketBlue€75.32
RFQ
SPEARS VALVES 854-015BL | BU7EBL 854-015BL1 1/2"PVC LEFlangesSocketBlue€103.42
RFQ
SPEARS VALVES 854-030BL | BU7EBV 854-030BL3"PVC LEFlangesSocketBlue€234.72
RFQ
SPEARS VALVES 854-040BL | BU7ECH 854-040BL4"PVC LEFlangesSocketBlue€296.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 854-020BL Flange, Van Stone, Socket, Class 150, 150 PSI, 2 Size, PVC Blue
€137.45 /unit