SPEARS VALVES 852-007SR | BU7EEZ

SPEARS VALVES 852-007SR Special Reinforced Flange, FPT, Class 150, 150 PSI, 3/4 Size, PVC

Item: BU7EEZ Model: 852-007SR
In Stock

Get it by Tuesday, Jun 17

€21.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Product Datasheetspears-valves-852-007sr.pdf

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelTypeSizePrice
SPEARS VALVES 852-015SR | BU7DYR 852-015SR--€78.96
RFQ
SPEARS VALVES 852-012SR | BU7DYY 852-012SR--€32.19
RFQ
SPEARS VALVES 852-020SR | BU7DZE 852-020SR--€80.89
RFQ
SPEARS VALVES 852-025SR | BU7DZF 852-025SR--€185.24
RFQ
SPEARS VALVES 852-040SR | BU7DZL 852-040SRTank Adapters & Pipe Flanges4"€357.72
RFQ
SPEARS VALVES 852-030SR | BU7DZN 852-030SR--€190.74
RFQ
SPEARS VALVES 852-005SR | BU7EFC 852-005SR--€40.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 852-007SR Special Reinforced Flange, FPT, Class 150, 150 PSI, 3/4 Size, PVC
€21.38 /unit