SPEARS VALVES 850-120CF | BU7EDX

SPEARS VALVES 850-120CF Plug, MPT, Schedule 80, 12 Inch Size, CPVC

Item: BU7EDX Model: 850-120CF
In Stock

Get it by Thursday, Jun 12

€3,427.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
JointPlug
MaterialCPVC
O-ringMIPT
ScheduleSCH80
Size12"

Shipping Info:

Ship weight (kg) 10.953
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 850-007C | BU6BVD 850-007C3/4"SCH80CPVC€6.55
RFQ
SPEARS VALVES 850-010BC | BU7EDF 850-010BC---€14.73
RFQ
SPEARS VALVES 850-002C | BU7EDH 850-002C1/4"SCH80CPVC€8.90
RFQ
SPEARS VALVES 850-060CF | BU7EDL 850-060CF6"SCH80CPVC€810.94
RFQ
SPEARS VALVES 850-005BC | BU7EDM 850-005BC---€11.58
RFQ
SPEARS VALVES 850-007BC | BU7EDN 850-007BC---€8.93
RFQ
SPEARS VALVES 850-060C | BU7EDP 850-060C---€124.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 850-120CF Plug, MPT, Schedule 80, 12 Inch Size, CPVC
€3,427.96 /unit