SPEARS VALVES 850-030 | BU7LAF

SPEARS VALVES 850-030 Plug, MPT, Schedule 80, 3 Inch Size, PVC

Item: BU7LAF Model: 850-030
In Stock

Get it by Tuesday, Jun 17

€21.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
JointPlug
MaterialPVC
O-ringMIPT
ScheduleSCH80
Size3

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 850-012 | BU6BWA 850-0121 1/4"SCH80PVC€9.70
RFQ
SPEARS VALVES 850-060 | BU6BWD 850-060---€91.25
RFQ
SPEARS VALVES 850-025 | BU7EDT 850-0252 1/2"SCH80PVC€33.79
RFQ
SPEARS VALVES 850-100F | BU7EDV 850-100F10SCH80PVC€618.63
RFQ
SPEARS VALVES 850-005 | BU7JCV 850-005---€3.25
RFQ
SPEARS VALVES 850-010 | BU7JFG 850-0101SCH80PVC€6.57
RFQ
SPEARS VALVES 850-007 | BU7JHC 850-007---€5.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 850-030 Plug, MPT, Schedule 80, 3 Inch Size, PVC
€21.06 /unit