SPEARS VALVES 848-025C | BU7DXZ

SPEARS VALVES 848-025C Cap, FPT, Schedule 80, 2-1/2 Inch Size, CPVC

Item: BU7DXZ Model: 848-025C
In Stock

Get it by Tuesday, Jun 17

€89.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
JointCap
MaterialCPVC
O-ringFIPT
ScheduleSCH80
Size2 1/2"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 848-002C | BU7DWD 848-002C---€7.41
RFQ
SPEARS VALVES 848-005C | BU7DWT 848-005C1/2"SCH80CPVC€9.52
RFQ
SPEARS VALVES 848-003C | BU7DWY 848-003C3/8"SCH80CPVC€11.07
RFQ
SPEARS VALVES 848-005CBC | BU7DWZ 848-005CBC---€21.32
RFQ
SPEARS VALVES 848-007C | BU7DXF 848-007C3/4"SCH80CPVC€15.75
RFQ
SPEARS VALVES 848-010CBC | BU7DXG 848-010CBC---€49.42
RFQ
SPEARS VALVES 848-012C | BU7DXL 848-012C1 1/4"SCH80CPVC€39.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 848-025C Cap, FPT, Schedule 80, 2-1/2 Inch Size, CPVC
€89.83 /unit