SPEARS VALVES 847-012C | BU7KPF

SPEARS VALVES 847-012C Cap, Socket, Schedule 80, 1-1/4 Inch Size, CPVC

Item: BU7KPF Model: 847-012C
In Stock

Get it by Tuesday, Jun 17

€23.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
JointCap
MaterialCPVC
O-ringSocket
ScheduleSCH80
Size1 1/4"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 847-030C | BU6BWC 847-030C3"SCH80CPVC€91.96
RFQ
SPEARS VALVES 847-002C | BU7DUV 847-002C1/4"SCH80CPVC€9.46
RFQ
SPEARS VALVES 847-003C | BU7DVD 847-003C---€9.46
RFQ
SPEARS VALVES 847-020CBC | BU7DVN 847-020CBC---€24.93
RFQ
SPEARS VALVES 847-060C | BU7DVR 847-060C6"SCH80CPVC€309.34
RFQ
SPEARS VALVES 847-050CF | BU7DVU 847-050CF5"SCH80CPVC€444.30
RFQ
SPEARS VALVES 847-080C | BU7DVY 847-080C---€938.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 847-012C Cap, Socket, Schedule 80, 1-1/4 Inch Size, CPVC
€23.63 /unit