SPEARS VALVES 839-292C | BU7DQK

SPEARS VALVES 839-292C Reducer Bushing, MPT x FPT Schedule 80, 2-1/2 x 2 Size, CPVC

Item: BU7DQK Model: 839-292C
In Stock

Get it by Tuesday, Jun 17

€84.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
JointReducer Bushing (T.T.) Flush Style
MaterialCPVC
O-ringMIPT x FIPT
ScheduleSCH80
Size2 1/2" x 2"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 839-130C | BU6BWE 839-130C1" x 1/2"SCH80CPVC€13.25
RFQ
SPEARS VALVES 839-041C | BU7DNN 839-041C1/4" x 1/8"SCH80CPVC€16.59
RFQ
SPEARS VALVES 839-098C | BU7DNT 839-098C3/4" x 1/4"SCH80CPVC€18.30
RFQ
SPEARS VALVES 839-130CBC | BU7DNW 839-130CBC---€6.10
RFQ
SPEARS VALVES 839-101CBC | BU7DNX 839-101CBC---€7.87
RFQ
SPEARS VALVES 839-128C | BU7DNY 839-128C---€19.77
RFQ
SPEARS VALVES 839-168CBC | BU7DNZ 839-168CBC---€58.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 839-292C Reducer Bushing, MPT x FPT Schedule 80, 2-1/2 x 2 Size, CPVC
€84.33 /unit