SPEARS VALVES 839-072 | BU7HUZ

SPEARS VALVES 839-072 Reducer Bushing, MPT x FPT Schedule 80, 1/2 x 1/4 Size, PVC

Item: BU7HUZ Model: 839-072
In Stock

Get it by Monday, Jun 16

€5.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
JointReducer Bushing (T.T.) Flush Style
MaterialPVC
O-ringMIPT x FIPT
ScheduleSCH80
Size1/2" x 1/4"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 839-072BC | BU7DNP 839-072BC---€24.74
RFQ
SPEARS VALVES 839-098BC | BU7DNQ 839-098BC---€18.45
RFQ
SPEARS VALVES 839-099BC | BU7DNR 839-099BC---€18.45
RFQ
SPEARS VALVES 839-101BC | BU7DNU 839-101BC---€15.18
RFQ
SPEARS VALVES 839-129BC | BU7DNV 839-129BC---€23.81
RFQ
SPEARS VALVES 839-130BC | BU7DPA 839-130BC---€23.81
RFQ
SPEARS VALVES 839-166BC | BU7DPB 839-166BC---€26.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 839-072 Reducer Bushing, MPT x FPT Schedule 80, 1/2 x 1/4 Size, PVC
€5.90 /unit