SPEARS VALVES 838-335C | BU7DMQ

SPEARS VALVES 838-335C Reducer Bushing, Spigot x FPT, Schedule 80, 3 x 1 Size, CPVC

Item: BU7DMQ Model: 838-335C
In Stock

Get it by Monday, Jun 16

€187.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
JointReducer Bushing Flush Style
MaterialCPVC
O-ringSpigot x FIPT
ScheduleSCH80
Size3" x 1"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 838-166C | BU6BWB 838-166C1 1/4" x 1/2"SCH80CPVC€26.20
RFQ
SPEARS VALVES 838-101CBC | BU7DJF 838-101CBC---€6.40
RFQ
SPEARS VALVES 838-288C | BU7DKF 838-288C2 1/2" x 3/4"SCH80CPVC€70.98
RFQ
SPEARS VALVES 838-292C | BU7DMN 838-292C2 1/2" x 2"SCH80CPVC€70.50
RFQ
SPEARS VALVES 838-336C | BU7DMU 838-336C3" x 1 1/4"SCH80CPVC€164.30
RFQ
SPEARS VALVES 838-337C | BU7DMY 838-337C---€164.30
RFQ
SPEARS VALVES 838-422C | BU7DMZ 838-422C4" x 3"SCH80CPVC€320.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 838-335C Reducer Bushing, Spigot x FPT, Schedule 80, 3 x 1 Size, CPVC
€187.82 /unit