SPEARS VALVES 837-247C | BU7KGT

SPEARS VALVES 837-247C Reducer Bushing, Spigot x Socket, Schedule 80, 2 x 1/2 Size, CPVC

Item: BU7KGT Model: 837-247C
In Stock

Get it by Tuesday, Jun 17

€23.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
JointReducer Bushing Flush Style
MaterialCPVC
O-ringSpigot x Socket
ScheduleSCH80
Size2" x 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 837-530C | BU6BVQ 837-530C6" x 3"SCH80CPVC€155.39
RFQ
SPEARS VALVES 837-333C | BU7DFK 837-333C3" x 1/2"SCH80CPVC€76.15
RFQ
SPEARS VALVES 837-334C | BU7DFN 837-334C---€50.07
RFQ
SPEARS VALVES 837-336C | BU7DFP 837-336C---€65.50
RFQ
SPEARS VALVES 837-290C | BU7DFQ 837-290C2 1/2" x 1 1/4"SCH80CPVC€42.99
RFQ
SPEARS VALVES 837-337CBC | BU7DFT 837-337CBC---€65.50
RFQ
SPEARS VALVES 837-291C | BU7DFY 837-291C---€42.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 837-247C Reducer Bushing, Spigot x Socket, Schedule 80, 2 x 1/2 Size, CPVC
€23.54 /unit