SPEARS VALVES 837-210 | BU7JEJ

SPEARS VALVES 837-210 Reducer Bushing, Spigot x Socket, Schedule 80, 1-1/2 x 3/4 Size, PVC

Item: BU7JEJ Model: 837-210
In Stock

Get it by Tuesday, Jun 17

€5.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
ColorGray
JointReducer Bushing Flush Style
O-ringSpigot x Socket
ScheduleSCH80
Size1 1/2" x 3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 837-250BC | BU7DFB 837-250BC----€34.53
RFQ
SPEARS VALVES 837-251BC | BU7DFF 837-251BC----€34.53
RFQ
SPEARS VALVES 837-287 | BU7DFJ 837-2872 1/2" x 1/2"SCH80Gray-€35.81
RFQ
SPEARS VALVES 837-291BC | BU7DFL 837-291BC----€44.61
RFQ
SPEARS VALVES 837-338BC | BU7DFM 837-338BC----€95.15
RFQ
SPEARS VALVES 837-336 | BU7DFR 837-3363" x 1 1/4"SCH80Gray-€42.48
RFQ
SPEARS VALVES 837-420BC | BU7DFU 837-420BC----€131.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 837-210 Reducer Bushing, Spigot x Socket, Schedule 80, 1-1/2 x 3/4 Size, PVC
€5.78 /unit