Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 835-102SR Reinforced Reducing Female Adapter, 3/4x1 Inch Size, Pvc, Socket And SR Threaded End | AC9CHU 3FLP4

SPEARS VALVES 835-102SR Special Reinforced Reducer Adapter, Socket x FPT, 3/4 x 1 Inch Size, PVC

Item: AC9CHU Model: 835-102SRCross Ref: 3FLP4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
Body MaterialPVC, Stainless Steel
ColorGray
Connection TypeSocket x FNPT
Max. Temp.140°F
Pipe Size3/4" x 1"
Schedule80
ApplicationNon-Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1 3/8"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter1 11/16"
Fitting Side B TypeNPT
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldYes
Overall Length2"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Adapter
StandardsASTM D1784, ASTM D2467

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.11
Ship length (cm)5.33
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeColorConnection TypeMax. Temp.Body MaterialMaterialSizePrice
SPEARS VALVES 835-074SR Reinforced Reducing Female Adapter, 1/2x3/4 Inch Size, Pvc, Socket And SR Threaded End | AC9CHR 3FLP2 835-074SR801/2" x 3/4"GraySocket x FNPT140°FPVC, Stainless Steel--€17.89
SPEARS VALVES 835-101SR Reinforced Reducing Female Adapter, 3/4x1/2 Inch Size, Pvc, Socket And SR Threaded End | AC9CHT 3FLP3 835-101SR803/4" x 1/2"GraySocket x FNPT140°FPVC, Stainless Steel--€18.67
SPEARS VALVES 835-130SR Reinforced Reducing Female Adapter, 1x1/2 Inch Size, Pvc, Socket And SR Threaded End | AC9CHV 3FLP5 835-130SR801" x 1/2"GraySocket x FNPT140°FPVC, Stainless Steel--€26.18
SPEARS VALVES 835-131SR Reinforced Reducing Female Adapter, 1x3/4 Inch Size, Pvc, Socket And SR Threaded End | AC9CHW 3FLP6 835-131SR801" x 3/4"GraySocket x FNPT140°FPVC, Stainless Steel--€24.29
SPEARS VALVES 835-098SR | BU7DBD 835-098SRSCH80-----PVC3/4" x 1/4"€28.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 835-102SR Special Reinforced Reducer Adapter, Socket x FPT, 3/4 x 1 Inch Size, PVC
€31.81 /unit