Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 8059-015SR Reinforced Union, 1-1/2 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CJB 3FLR2

SPEARS VALVES 8059-015SR Special Reinforced Union, Socket x FPT, FKM, 1-1/2 Size, PVC

Item: AC9CJB Model: 8059-015SRCross Ref: 3FLR2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€139.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialPVC, Stainless Steel
ColorGray
Connection TypeSocket x FNPT
Max. Temp.140°F
Pipe Size1 1/2"
Schedule80
ApplicationNon-Potable Water
Basic Fitting ShapeUnion
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 5/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPT
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealYes
Includes ShieldYes
Maximum Operating Pressure130 psi @ 73°F
Overall Length2 13/16"
Pipe Fitting MaterialPVC
Seal MaterialFKM
Specific Fitting ShapeUnion
StandardsASTM D1784, ASTM D2467
Temp. Range73°F to 180°F

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)7.37
Ship length (cm)9.4
Ship width (cm)9.4
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeColorConnection TypeMax. Temp.Body MaterialMaterialSizePrice
SPEARS VALVES 8059-005SR Reinforced Union, 1/2 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CHX 3FLP7 8059-005SR801/2"GraySocket x FNPT140°FPVC, Stainless Steel--€33.77
SPEARS VALVES 8059-007SR Reinforced Union, 3/4 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CHY 3FLP8 8059-007SR803/4"GraySocket x FNPT140°FPVC, Stainless Steel--€43.41
SPEARS VALVES 8059-010SR Reinforced Union, 1 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CHZ 3FLP9 8059-010SR801"GraySocket x FNPT140°FPVC, Stainless Steel--€58.58
SPEARS VALVES 8059-012SR Reinforced Union, 1-1/4 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CJA 3FLR1 8059-012SR801 1/4"GraySocket x FNPT140°FPVC, Stainless Steel--€96.15
SPEARS VALVES 8059-020SR Reinforced Union, 2 Inch Size, Pvc, Socket And SR Threaded End, Fkm | AC9CJC 3FLR3 8059-020SR802"GraySocket x FNPT140°FPVC, Stainless Steel--€185.72
SPEARS VALVES 8055-010SR | BU7AAU 8055-010SR--------€61.33
RFQ
SPEARS VALVES 8055-020SR | BU7AAY 8055-020SR--------€149.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 8059-015SR Special Reinforced Union, Socket x FPT, FKM, 1-1/2 Size, PVC
€139.93 /unit