SPEARS VALVES 469S-247SR | BU6XME

SPEARS VALVES 469S-247SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, SS Bolt, 2 x 1/2 Size, PVC

Item: BU6XME Model: 469S-247SR
Limited Availability
€125.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorWhite
ConstructionWith Buna N O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Double Outlet PVC White
Size2" x 1/2"
TypeSaddles

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 469-338SR | BU6XGE 469-338SRPVCSaddles€78.76
RFQ
SPEARS VALVES 469-417SR | BU6XGK 469-417SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-337SR | BU6XGL 469-337SRPVCSaddles€105.92
RFQ
SPEARS VALVES 469-419SR | BU6XGM 469-419SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-415SR | BU6XGN 469-415SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-416SR | BU6XGP 469-416SRPVCSaddles€118.23
RFQ
SPEARS VALVES 469-418SR | BU6XGQ 469-418SRPVCSaddles€158.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 469S-247SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, SS Bolt, 2 x 1/2 Size, PVC
€125.85 /unit