SPEARS VALVES 467SE-580SR | BU6WZU

SPEARS VALVES 467SE-580SR Special Reinforced Clamp Saddle, FPT, EPDM, SS Bolt, 8 x 3 Size, PVC

Item: BU6WZU Model: 467SE-580SR
Limited Availability
€515.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorWhite
ConstructionWith EPDM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Single Outlet PVC White
Size8" x 3"
TypeSaddles

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 467E-247SR Saddle Clamp, 2x1/2 Inch Size, Pvc, White, SR Thread, Epdm | AC8WED 3EFJ5 467E-247SR2"235 psiTwo Piece1/2"3/4"PVCEPDM-€109.78
SPEARS VALVES 467E-248SR Saddle Clamp, 2x3/4 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEE 3EFJ6 467E-248SR2"235 psiTwo Piece3/4"7/8"PVCEPDM-€96.39
SPEARS VALVES 467E-249SR Saddle Clamp, 2x1 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEF 3EFJ7 467E-249SR2"235 psiTwo Piece1"1 1/8"PVCEPDM-€86.38
SPEARS VALVES 467E-333SR Saddle Clamp, 3x1/2 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEG 3EFJ8 467E-333SR3"235 psiTwo Piece1/2"7/8"PVCEPDM-€120.67
SPEARS VALVES 467E-334SR Saddle Clamp, 3x3/4 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEH 3EFJ9 467E-334SR3"235 psiTwo Piece3/4"7/8"PVCEPDM-€128.05
SPEARS VALVES 467E-335SR Saddle Clamp, 3x1 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEJ 3EFK1 467E-335SR3"235 psiTwo Piece1"1 1/8"PVCEPDM-€124.48
SPEARS VALVES 467E-337SR Saddle Clamp, 3x1-1/2 Inch Size, Pvc, White, SR Thread, Epdm | AC8WEK 3EFK2 467E-337SR3"235 psiTwo Piece1 1/2"2 1/4"PVCEPDM1 1/2"€145.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 467SE-580SR Special Reinforced Clamp Saddle, FPT, EPDM, SS Bolt, 8 x 3 Size, PVC
€515.67 /unit