SPEARS VALVES 467S-664SR | BU6WYP

SPEARS VALVES 467S-664SR Special Reinforced Clamp Saddle, FPT, Buna, SS Bolt, 12 x 4 Size, PVC

Item: BU6WYP Model: 467S-664SR
Limited Availability
€859.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorWhite
ConstructionWith Buna N O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Single Outlet PVC White
Size12" x 4"
TypeSaddles

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 467-418SR | BU6WQV 467-418SRPVCSaddles€83.58
RFQ
SPEARS VALVES 467-416SR | BU6WQW 467-416SRPVCSaddles€112.41
RFQ
SPEARS VALVES 467-524SR | BU6WRC 467-524SRPVCSaddles€196.27
RFQ
SPEARS VALVES 467-417SR | BU6WRF 467-417SRPVCSaddles€83.58
RFQ
SPEARS VALVES 467-420SR | BU6WRG 467-420SRPVCSaddles€112.41
RFQ
SPEARS VALVES 467-575SR | BU6WRH 467-575SRPVCSaddles€299.16
RFQ
SPEARS VALVES 467-421SR | BU6WRJ 467-421SRPVCSaddles€121.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 467S-664SR Special Reinforced Clamp Saddle, FPT, Buna, SS Bolt, 12 x 4 Size, PVC
€859.52 /unit