Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 466E-247 Saddle Clamp, 2x1/2 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDJ 3EFG5

SPEARS VALVES 466E-247 Clamp Saddle, Socket, EPDM, Zinc Plated Bolt, 2 x 1/2 Size, PVC

Item: AC8WDJ Model: 466E-247Cross Ref: 3EFG5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€122.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Gasket MaterialEPDM
MaterialPVC
Max. Pressure235 psi
Max. Temp.73°F
Outlet Pipe Size1/2"
Pipe Size2"
Required Hole Size3/4"
Schedule40
TypeTwo Piece
ColorWhite
Fitting Side A Nominal Pipe Size2"
Fitting Side C GenderFemale
Pipe Fitting MaterialPVC
Seal MaterialEPDM
Specific Fitting ShapeSaddle
StandardsLPCB

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)8.89
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 466E-248 Saddle Clamp, 2x3/4 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDK 3EFG6 466E-2482"235 psiTwo Piece3/4"7/8"PVCEPDM-€97.92
SPEARS VALVES 466E-249 Saddle Clamp, 2x1 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDL 3EFG7 466E-2492"235 psiTwo Piece1"1 1/8"PVCEPDM-€92.43
SPEARS VALVES 466E-333 Saddle Clamp, 3x1/2 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDM 3EFG8 466E-3333"235 psiTwo Piece1/2"7/8"PVCEPDM-€101.79
SPEARS VALVES 466E-334 Saddle Clamp, 3x3/4 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDN 3EFG9 466E-3343"235 psiTwo Piece3/4"7/8"PVCEPDM-€123.43
SPEARS VALVES 466E-335 Saddle Clamp, 3x1 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDP 3EFH1 466E-3353"235 psiTwo Piece1"1 1/8"PVCEPDM-€107.52
SPEARS VALVES 466E-337 Saddle Clamp, 3x1-1/2 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDQ 3EFH2 466E-3373"235 psiTwo Piece1 1/2"2 1/4"PVCEPDM1 1/2"€124.05
SPEARS VALVES 466E-338 Saddle Clamp, 3x2 Inch Size, Pvc, White, Socket Outlet, Epdm | AC8WDR 3EFH3 466E-3383"235 psiTwo Piece2"2 1/4"PVCEPDM-€95.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 466E-247 Clamp Saddle, Socket, EPDM, Zinc Plated Bolt, 2 x 1/2 Size, PVC
€122.81 /unit