SPEARS VALVES 43BD-160 | BU6VTL

SPEARS VALVES 43BD-160 Butterfly Damper, Socket, Duct, 16 Size, PVC

Item: BU6VTL Model: 43BD-160
In Stock

Get it by Monday, Jun 16

€1,104.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Damper
ColorGray
End TypeBelled End
Size16"
TypeButterfly Damper
Weight2.4 lbs.

Shipping Info:

Ship weight (kg) 5.301
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelColorTypePrice
SPEARS VALVES 43BD-060 | BU6VTE 43BD-060GrayButterfly Damper€585.33
RFQ
SPEARS VALVES 43BD-120 | BU6VTG 43BD-120GrayButterfly Damper€740.53
RFQ
SPEARS VALVES 43BD-100 | BU6VTN 43BD-100GrayButterfly Damper€691.06
RFQ
SPEARS VALVES 43BD-140 | BU6VTQ 43BD-140GrayButterfly Damper€991.53
RFQ
SPEARS VALVES 43BD-240 | BU6VTT 43BD-240GrayButterfly Damper€2,284.02
RFQ
SPEARS VALVES 43BD-200 | BU6VTV 43BD-200GrayButterfly Damper€1,767.24
RFQ
SPEARS VALVES 43BD-180 | BU6VUA 43BD-180GrayButterfly Damper€1,499.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 43BD-160 Butterfly Damper, Socket, Duct, 16 Size, PVC
€1,104.89 /unit