SPEARS VALVES 439-339 | BU7LPP

SPEARS VALVES 439-339 Reducer Bushing, MPT x FPT, Schedule 40, 3 x 2-1/2 Size, PVC

Item: BU7LPP Model: 439-339
In Stock

Get it by Friday, Jun 13

€26.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorWhite
JointPVC SCH40 Fittings
ScheduleSCH40
Size3" x 2 1/2"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorPrice
SPEARS VALVES 439-099 | BU6BVW 439-0993/4" x 3/8"SCH40White€1.94
RFQ
SPEARS VALVES 439-071BC | BU6VPT 439-071BC---€6.27
RFQ
SPEARS VALVES 439-072BC | BU6VPZ 439-072BC---€6.27
RFQ
SPEARS VALVES 439-052BC | BU6VQA 439-052BC---€6.27
RFQ
SPEARS VALVES 439-098BC | BU6VQB 439-098BC---€2.87
RFQ
SPEARS VALVES 439-073BC | BU6VQE 439-073BC---€6.27
RFQ
SPEARS VALVES 439-101BC | BU6VQF 439-101BC---€3.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 439-339 Reducer Bushing, MPT x FPT, Schedule 40, 3 x 2-1/2 Size, PVC
€26.24 /unit