SPEARS VALVES 4375-796 | BU6UYL

SPEARS VALVES 4375-796 Duct Reducer Wye, Socket, 18 x 16 Size, PVC

Item: BU6UYL Model: 4375-796
In Stock

Get it by Tuesday, Jun 10

€1,673.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
JointPVC Wye Reducing
O-ringBelled Socket
Size18" x 16"
TypePVC & CPVC Duct & Fabricated Duct Products

Product Variants

ProductModelSizePrice
SPEARS VALVES 4375-786 | BU6UXN 4375-78618" x 6"€1,405.18
RFQ
SPEARS VALVES 4375-790 | BU6UXY 4375-79018" x 10"€1,605.79
RFQ
SPEARS VALVES 4375-788 | BU6UYE 4375-78818" x 8"€1,530.17
RFQ
SPEARS VALVES 4375-820 | BU6UYF 4375-82020" x 10"€1,812.81
RFQ
SPEARS VALVES 4375-792 | BU6UYH 4375-79218" x 12"€1,691.51
RFQ
SPEARS VALVES 4375-794 | BU6UYJ 4375-79418" x 14"€1,921.38
RFQ
SPEARS VALVES 4375-818 | BU6UYM 4375-81820" x 8"€1,714.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4375-796 Duct Reducer Wye, Socket, 18 x 16 Size, PVC
€1,673.08 /unit