SPEARS VALVES 4375-754C | BU6VCA

SPEARS VALVES 4375-754C Duct Reducer Wye, Socket, 16 x 4 Size, CPVC

Item: BU6VCA Model: 4375-754C
In Stock

Get it by Tuesday, Jun 17

€1,693.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
JointCPVC Wye Reducing
O-ringBelled Socket
Size16" x 4"

Shipping Info:

Ship weight (kg) 5.4675
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4375-784C | BU6UXR 4375-784C18" x 4"€1,834.93
RFQ
SPEARS VALVES 4375-786C | BU6UXX 4375-786C18" x 6"€1,861.33
RFQ
SPEARS VALVES 4375-796C | BU6UXZ 4375-796C18" x 16"€3,218.71
RFQ
SPEARS VALVES 4375-790C | BU6UYA 4375-790C18" x 10"€2,703.41
RFQ
SPEARS VALVES 4375-788C | BU6UYC 4375-788C18" x 8"€1,732.24
RFQ
SPEARS VALVES 4375-814C | BU6UYK 4375-814C20" x 4"€3,352.81
RFQ
SPEARS VALVES 4375-792C | BU6UYN 4375-792C18" x 12"€3,004.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4375-754C Duct Reducer Wye, Socket, 16 x 4 Size, CPVC
€1,693.32 /unit