SPEARS VALVES 437-337 | BU7JFJ

SPEARS VALVES 437-337 Reducer Bushing, Spigot x Socket, Schedule 40, 3 x 1-1/2 Size, PVC

Item: BU7JFJ Model: 437-337
In Stock

Get it by Tuesday, Jun 17

€8.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
JointPVC SCH40 Fittings
MaterialPVC
ScheduleSCH40
Size3" x 1 1/2"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialColorPrice
SPEARS VALVES 437-052 | BU6UNW 437-0523/8" x 1/4"SCH40PVC-€1.48
RFQ
SPEARS VALVES 437-073 | BU6UPD 437-0731/2" x 3/8"SCH40PVC-€1.25
RFQ
SPEARS VALVES 437-072BC | BU6UPQ 437-072BC----€1.86
RFQ
SPEARS VALVES 437-073BC | BU6UPR 437-073BC----€2.48
RFQ
SPEARS VALVES 437-101BC | BU6UPT 437-101BC----€1.39
RFQ
SPEARS VALVES 437-166BC | BU6UPY 437-166BC----€3.41
RFQ
SPEARS VALVES 437-167BC | BU6UQF 437-167BC----€3.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 437-337 Reducer Bushing, Spigot x Socket, Schedule 40, 3 x 1-1/2 Size, PVC
€8.50 /unit