SPEARS VALVES 437-211L | BU6URF

SPEARS VALVES 437-211L Reducer Bushing, Spigot x Socket, Clear, 1-1/2 x 1 Size, PVC

Item: BU6URF Model: 437-211L
In Stock

Get it by Monday, Jun 16

€70.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorClear
JointPVC Clear SCH40 Fittings
MaterialPVC
ScheduleSCH40
Size1 1/2" x 1"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 437-168L | BU6UQC 437-168L1 1/4" x 1"SCH40ClearPVC€66.61
RFQ
SPEARS VALVES 437-212L | BU6URH 437-212L1 1/2" x 1 1/4"SCH40ClearPVC€70.32
RFQ
SPEARS VALVES 437-251L | BU6UTJ 437-251L2" x 1 1/2"SCH40ClearPVC€116.50
RFQ
SPEARS VALVES 437-339L | BU6UTY 437-339L3" x 2 1/2"SCH40ClearPVC€278.03
RFQ
SPEARS VALVES 437-422L | BU6UUK 437-422L4" x 3"SCH40ClearPVC€621.19
RFQ
SPEARS VALVES 437-292L | BU6UWN 437-292L2 1/2" x 2"SCH40ClearPVC€187.37
RFQ
SPEARS VALVES 437-338L | BU6UYB 437-338L3" x 2"SCH40ClearPVC€278.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 437-211L Reducer Bushing, Spigot x Socket, Clear, 1-1/2 x 1 Size, PVC
€70.32 /unit