SPEARS VALVES 436-101 | BU7KKT

SPEARS VALVES 436-101 Reducer Male Adapter, MPT x Socket, 3/4 x 1/2 Size, PVC

Item: BU7KKT Model: 436-101
In Stock

Get it by Thursday, Jun 12

€1.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Male Adapter
JointPVC SCH40 Fittings
MaterialPVC
ScheduleSCH40
Size3/4" x 1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 436-132 | BU6UNJ 436-1321" x 1 1/4"SCH40PVC€4.79
RFQ
SPEARS VALVES 436-073 | BU6UNN 436-0731/2" x 3/8"SCH40PVC€1.44
RFQ
SPEARS VALVES 436-492F | BU6UPA 436-492F5" x 6"SCH40PVC€227.44
RFQ
SPEARS VALVES 436-342 | BU6UPH 436-3423" x 4"SCH40PVC€22.49
RFQ
SPEARS VALVES 436-535F | BU6UPK 436-535F6" x 8"SCH40PVC€302.33
RFQ
SPEARS VALVES 436-537F | BU6UPU 436-537F6" x 10"SCH40PVC€589.26
RFQ
SPEARS VALVES 436-102 | BU7JGL 436-1023/4" x 1"SCH40PVC€1.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 436-101 Reducer Male Adapter, MPT x Socket, 3/4 x 1/2 Size, PVC
€1.09 /unit