SPEARS VALVES 4347-100C | BU6UCJ

SPEARS VALVES 4347-100C Cap, Socket Duct, 10 Size, CPVC

Item: BU6UCJ Model: 4347-100C
In Stock

Get it by Tuesday, Jun 17

€497.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
JointCPVC Flat Cap
O-ringBelled Socket
Size10"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4347-120C | BU6TWD 4347-120C12"€568.09
RFQ
SPEARS VALVES 4347-140C | BU6TWN 4347-140C14"€639.17
RFQ
SPEARS VALVES 4347-160C | BU6TWU 4347-160C16"€734.42
RFQ
SPEARS VALVES 4347-200C | BU6TXC 4347-200C20"€1,331.40
RFQ
SPEARS VALVES 4347-180C | BU6TXD 4347-180C18"€927.27
RFQ
SPEARS VALVES 4347-240C | BU6TXM 4347-240C24"€1,420.64
RFQ
SPEARS VALVES 4347-060C | BU6UBY 4347-060C6"€283.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4347-100C Cap, Socket Duct, 10 Size, CPVC
€497.51 /unit