SPEARS VALVES 4329C-908C | BU6TZK

SPEARS VALVES 4329C-908C Conical Reducer, Socket Duct, 24 x 8 Size, CPVC

Item: BU6TZK Model: 4329C-908C
In Stock

Get it by Monday, Jun 16

€2,488.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer

Shipping Info:

Ship weight (kg) 3.969
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4329C-664C | BU6TVM 4329C-664C-€684.26
RFQ
SPEARS VALVES 4329C-624C | BU6TVN 4329C-624C-€551.73
RFQ
SPEARS VALVES 4329C-666C | BU6TVU 4329C-666C-€728.22
RFQ
SPEARS VALVES 4329C-626C | BU6TVX 4329C-626C10" x 6"€609.46
RFQ
SPEARS VALVES 4329C-668C | BU6TVY 4329C-668C-€744.03
RFQ
SPEARS VALVES 4329C-694C | BU6TWC 4329C-694C-€1,014.74
RFQ
SPEARS VALVES 4329C-756C | BU6TYB 4329C-756C-€1,261.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4329C-908C Conical Reducer, Socket Duct, 24 x 8 Size, CPVC
€2,488.98 /unit