SPEARS VALVES 4329-060C | BU7MJF

SPEARS VALVES 4329-060C Coupling, Socket, Duct, 6 Size, CPVC

Item: BU7MJF Model: 4329-060C
In Stock

Get it by Tuesday, Jun 17

€194.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
JointCPVC Coupling
O-ringBelled Socket
Size6
TypePVC & CPVC Duct & Fabricated Duct Products

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4329-200C | BU6TQJ 4329-200C20€770.48
RFQ
SPEARS VALVES 4329-180C | BU6TQN 4329-180C18€612.88
RFQ
SPEARS VALVES 4329-080C | BU6TQQ 4329-080C8€195.80
RFQ
SPEARS VALVES 4329-160C | BU6TQR 4329-160C16€490.26
RFQ
SPEARS VALVES 4329-140C | BU6TQT 4329-140C14€449.28
RFQ
SPEARS VALVES 4329-100C | BU6TQU 4329-100C10€326.01
RFQ
SPEARS VALVES 4329-120C | BU7LLW 4329-120C12€363.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4329-060C Coupling, Socket, Duct, 6 Size, CPVC
€194.11 /unit