SPEARS VALVES 4320-582 | BU6TLN

SPEARS VALVES 4320-582 Duct Reducer Cross, Socket, 8 x 4 Size, PVC

Item: BU6TLN Model: 4320-582
In Stock

Get it by Thursday, Jun 12

€932.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
JointPVC Cross Reducing
O-ringBelled Socket
Size8" x 4"
TypePVC & CPVC Duct & Fabricated Duct Products

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4320-585 | BU6TLM 4320-5858" x 6"€987.39
RFQ
SPEARS VALVES 4320-532 | BU6TLR 4320-5326" x 4"€560.46
RFQ
SPEARS VALVES 4320-624 | BU6TLU 4320-62410" x 4"€765.53
RFQ
SPEARS VALVES 4320-664 | BU6TLX 4320-66412" x 4"€1,004.56
RFQ
SPEARS VALVES 4320-626 | BU6TLZ 4320-62610" x 6"€1,154.43
RFQ
SPEARS VALVES 4320-628 | BU6TMC 4320-628-€1,217.73
RFQ
SPEARS VALVES 4320-668 | BU6TMD 4320-66812" x 8"€1,236.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4320-582 Duct Reducer Cross, Socket, 8 x 4 Size, PVC
€932.96 /unit