SPEARS VALVES 4301-796C | BU6TDT

SPEARS VALVES 4301-796C Duct Reducer Tee, Socket, 18 x 16 Size, CPVC

Item: BU6TDT Model: 4301-796C
In Stock

Get it by Friday, Jun 13

€3,000.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointCPVC Tee Reducing
O-ringBelled Socket
Size18" x 16"

Shipping Info:

Ship weight (kg) 9.4995
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4301-582C | BU6TBQ 4301-582C8" x 4"€775.04
RFQ
SPEARS VALVES 4301-532C | BU6TBR 4301-532C6" x 4"€672.50
RFQ
SPEARS VALVES 4301-585C | BU6TBU 4301-585C8" x 6"€898.46
RFQ
SPEARS VALVES 4301-626C | BU6TBX 4301-626C10" x 6"€1,110.16
RFQ
SPEARS VALVES 4301-624C | BU6TCA 4301-624C10" x 4"€969.75
RFQ
SPEARS VALVES 4301-668C | BU6TCC 4301-668C12" x 8"€1,150.00
RFQ
SPEARS VALVES 4301-664C | BU6TCE 4301-664C12" x 4"€1,117.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4301-796C Duct Reducer Tee, Socket, 18 x 16 Size, CPVC
€3,000.52 /unit