SPEARS VALVES 429-786F | BU6RYP

SPEARS VALVES 429-786F Reducer Coupling, Socket, Schedule 40, 18 x 6 Size, PVC

Item: BU6RYP Model: 429-786F
In Stock

Get it by Friday, Jun 13

€2,467.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointCoupling - Reducer
MaterialPVC
O-ringSocket x Socket
ScheduleSCH40
Size18" x 6"

Shipping Info:

Ship weight (kg) 22.6305
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorScheduleMaterialPrice
SPEARS VALVES 429-130BC | BU6RPP 429-130BC----€3.86
RFQ
SPEARS VALVES 429-131GBC | BU6RPU 429-131GBC----€4.13
RFQ
SPEARS VALVES 429-166BC | BU6RPV 429-166BC----€9.79
RFQ
SPEARS VALVES 429-210BC | BU6RPX 429-210BC----€6.63
RFQ
SPEARS VALVES 429-209BC | BU6RPY 429-209BC----€8.17
RFQ
SPEARS VALVES 429-212 | BU6RQJ 429-2121 1/2" x 1 1/4"-SCH40PVC€4.03
RFQ
SPEARS VALVES 429-247BC | BU6RQN 429-247BC----€14.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 429-786F Reducer Coupling, Socket, Schedule 40, 18 x 6 Size, PVC
€2,467.16 /unit