SPEARS VALVES 424-030F | BU6RHE

SPEARS VALVES 424-030F Elbow, 60 Deg., Socket, Schedule 40, Fabricated, 3 Size, PVC

Item: BU6RHE Model: 424-030F
In Stock

Get it by Monday, Jun 16

€368.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 60 Degrees
Joint60° Elbow
MaterialPVC
O-ringSocket x Socket
ScheduleSCH40
Size3

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 424-005F | BU6RGR 424-005F1/2"SCH40PVC€161.48
RFQ
SPEARS VALVES 424-007F | BU6RGT 424-007F3/4"SCH40PVC€179.55
RFQ
SPEARS VALVES 424-015F | BU6RGY 424-015F1 1/2"SCH40PVC€224.33
RFQ
SPEARS VALVES 424-045F | BU6RHA 424-045F4 1/2"SCH40PVC€484.59
RFQ
SPEARS VALVES 424-020F | BU6RHB 424-020F2SCH40PVC€294.81
RFQ
SPEARS VALVES 424-012F | BU6RHC 424-012F1 1/4"SCH40PVC€144.58
RFQ
SPEARS VALVES 424-025F | BU6RHD 424-025F2 1/2"SCH40PVC€323.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 424-030F Elbow, 60 Deg., Socket, Schedule 40, Fabricated, 3 Size, PVC
€368.45 /unit