SPEARS VALVES 420-784F | BU6RBF

SPEARS VALVES 420-784F Reducer Cross, Socket, Schedule 40, 18 x 4 Size, PVC

Item: BU6RBF Model: 420-784F
In Stock

Get it by Wednesday, Jun 11

€3,523.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross - Reducing
MaterialPVC
O-ringSocket x Socket x Socket x Socket
ScheduleSCH40
Size18" x 4"

Shipping Info:

Ship weight (kg) 35.325
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 420-101 | BU6QPN 420-1013/4" x 1/2"SCH40PVC€9.78
RFQ
SPEARS VALVES 420-130 | BU6QQG 420-1301" x 1/2"SCH40PVC€13.90
RFQ
SPEARS VALVES 420-131 | BU6QQN 420-1311" x 3/4"SCH40PVC€13.90
RFQ
SPEARS VALVES 420-166 | BU6QWJ 420-1661 1/4" x 1/2"SCH40PVC€17.03
RFQ
SPEARS VALVES 420-167 | BU6QWK 420-1671 1/4" x 3/4"SCH40PVC€14.06
RFQ
SPEARS VALVES 420-168 | BU6QWL 420-1681 1/4" x 1"SCH40PVC€17.03
RFQ
SPEARS VALVES 420-209 | BU6QWR 420-2091 1/2" x 1/2"SCH40PVC€18.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 420-784F Reducer Cross, Socket, Schedule 40, 18 x 4 Size, PVC
€3,523.58 /unit