SPEARS VALVES 418-040F | BU6QRN

SPEARS VALVES 418-040F Elbow, 15 Deg., Socket, Schedule 40, Fabricated, 4 Size, PVC

Item: BU6QRN Model: 418-040F
In Stock

Get it by Tuesday, Jun 17

€95.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint15° Elbow
MaterialPVC
O-ringSocket x Socket
ScheduleSCH40
Size4

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 418-012F | BU6QRA 418-012F1 1/4"SCH40PVC€59.48
RFQ
SPEARS VALVES 418-007F | BU6QRF 418-007F3/4"SCH40PVC€50.21
RFQ
SPEARS VALVES 418-020F | BU6QRH 418-020F2SCH40PVC€62.57
RFQ
SPEARS VALVES 418-005F | BU6QRJ 418-005F1/2"SCH40PVC€49.96
RFQ
SPEARS VALVES 418-030F | BU6QRK 418-030F3SCH40PVC€78.95
RFQ
SPEARS VALVES 418-025F | BU6QRL 418-025F2 1/2"SCH40PVC€73.79
RFQ
SPEARS VALVES 418-050F | BU6QRM 418-050F5SCH40PVC€131.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 418-040F Elbow, 15 Deg., Socket, Schedule 40, Fabricated, 4 Size, PVC
€95.08 /unit