SPEARS VALVES 417-060L | BU6QNE

SPEARS VALVES 417-060L Elbow, 45 Deg., Socket, Schedule 40, 6 Size, PVC, Clear

Item: BU6QNE Model: 417-060L
In Stock

Get it by Thursday, Jun 12

€2,399.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degree
ColorClear
Joint45° Elbow - Clear
MaterialPVC
O-ringSocket x Socket
ScheduleSCH40
Size6

Shipping Info:

Ship weight (kg) 1.4895
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 417-015L | BU6QLW 417-015L1 1/2"SCH40ClearPVC€141.15
RFQ
SPEARS VALVES 417-020L | BU6QMJ 417-020L2SCH40ClearPVC€183.96
RFQ
SPEARS VALVES 417-025L | BU6QML 417-025L2 1/2"SCH40ClearPVC€478.05
RFQ
SPEARS VALVES 417-030L | BU6QMR 417-030L3SCH40ClearPVC€742.13
RFQ
SPEARS VALVES 417-040L | BU6QMX 417-040L4SCH40ClearPVC€1,333.00
RFQ
SPEARS VALVES 417-080L | BU6QNF 417-080L8SCH40ClearPVC€4,318.72
RFQ
SPEARS VALVES 417-005L | BU6QVJ 417-005L1/2"SCH40ClearPVC€43.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 417-060L Elbow, 45 Deg., Socket, Schedule 40, 6 Size, PVC, Clear
€2,399.28 /unit