SPEARS VALVES 4136-015 | BU7MPL

SPEARS VALVES 4136-015 Male Adapter, MIPT x Socket, 1-1/2 Size, CPVC

Item: BU7MPL Model: 4136-015
In Stock

Get it by Monday, Jun 16

€17.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
ColorCream
Connection TypeSocket x MPT
GenderMale
Joining MethodSolvent Cement
JointMale Adapter
O-ringMIPT x Socket
Pipe ScheduleSDR11
Size1 1/2"
Temp. Rating180°F
Tube Size1 1/2"
TypeAdapter

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConnection TypeColorTypePrice
SPEARS VALVES 4136-005BC | BU6QFH 4136-005BC----€1.52
RFQ
SPEARS VALVES 4136-007BC | BU6QFJ 4136-007BC----€2.57
RFQ
SPEARS VALVES 4136-010BC | BU6QFQ 4136-010BC----€12.18
RFQ
SPEARS VALVES 4136-012BC | BU6QFW 4136-012BC----€11.03
RFQ
SPEARS VALVES 4136-012 | BU6QFX 4136-0121 1/4"Socket x MPTCreamAdapter€13.93
RFQ
SPEARS VALVES 4136-015BC | BU6QGA 4136-015BC----€17.19
RFQ
SPEARS VALVES 4136-020BC | BU6QGD 4136-020BC----€28.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4136-015 Male Adapter, MIPT x Socket, 1-1/2 Size, CPVC
€17.19 /unit