SPEARS VALVES 4135-010BRG | BU6QED

SPEARS VALVES 4135-010BRG Female Adpater, With Gasket, Socket x Thread, 1 Size, CPVC

Item: BU6QED Model: 4135-010BRG
In Stock

Get it by Monday, Jun 16

€118.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
JointFemale Adapter - Gasket Sealed Brass Thread Transition
O-ringSocket x Gasket FIPT - Use No Thread Sealant
Size1"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 4135-012BRG | BU6QEJ 4135-012BRG1 1/4"€157.79
RFQ
SPEARS VALVES 4135-101BRG | BU6QEW 4135-101BRG3/4" x 1/2"€50.86
RFQ
SPEARS VALVES 4135-020BRG | BU6QEY 4135-020BRG2"€354.97
RFQ
SPEARS VALVES 4135-015BRG | BU6QFC 4135-015BRG1 1/2"€227.09
RFQ
SPEARS VALVES 4135-005BRG | BU6QJJ 4135-005BRG1/2"€26.03
RFQ
SPEARS VALVES 4135-007BRG | BU6QJZ 4135-007BRG3/4"€34.48
RFQ
SPEARS VALVES 4135-130BRG | BU7MPD 4135-130BRG1" x 1/2"€86.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4135-010BRG Female Adpater, With Gasket, Socket x Thread, 1 Size, CPVC
€118.98 /unit