SPEARS VALVES 406-040L | BU6PNQ

SPEARS VALVES 406-040L Elbow, 90 Deg., Socket, Schedule 40, 4 Size, PVC, Clear

Item: BU6PNQ Model: 406-040L
In Stock

Get it by Friday, Jun 13

€1,022.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Box Qty50
Bsh/fab/mldMolded
MaterialCLEAR
Size4"

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorMaterialPrice
SPEARS VALVES 406-020L | BU6BWW 406-020L2"ClearPVC€157.32
RFQ
SPEARS VALVES 406-005L | BU6PKU 406-005L---€26.73
RFQ
SPEARS VALVES 406-002L | BU6PLA 406-002L1/4"ClearPVC€35.38
RFQ
SPEARS VALVES 406-003L | BU6PLB 406-003L3/8"ClearPVC€35.38
RFQ
SPEARS VALVES 406-007L | BU6PLE 406-007L---€29.28
RFQ
SPEARS VALVES 406-007LBC | BU6PLQ 406-007LBC---€29.28
RFQ
SPEARS VALVES 406-010L | BU6PLU 406-010L---€39.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 406-040L Elbow, 90 Deg., Socket, Schedule 40, 4 Size, PVC, Clear
€1,022.74 /unit