SPEARS VALVES 401-624 | BU6NXH

SPEARS VALVES 401-624 Reducer Tee, Socket, Schedule 40, 10 x 4 Size, PVC

Item: BU6NXH Model: 401-624
In Stock

Get it by Monday, Jun 16

€1,319.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee
MaterialPVC
O-ringSocket x Socket x Socket
ScheduleSCH40
Size10" x 4"

Shipping Info:

Ship weight (kg) 11.745
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleTypeMaterialColorConnection TypePrice
SPEARS VALVES 401-095 | BU6NLY 401-0953/4" x 1/2" x 3/4"SCH40TEE-WhiteSocket€1.95
RFQ
SPEARS VALVES 401-094 | BU6NMA 401-0943/4" x 1/2" x 1/2"SCH40TEE-WhiteSocket€1.95
RFQ
SPEARS VALVES 401-212BC | BU6NMF 401-212BC------€10.63
RFQ
SPEARS VALVES 401-094BC | BU6NMJ 401-094BC------€3.21
RFQ
SPEARS VALVES 401-122 | BU6NMM 401-1221" x 1/2" x 1"SCH40TEE-WhiteSocket€3.80
RFQ
SPEARS VALVES 401-095BC | BU6NMN 401-095BC------€3.21
RFQ
SPEARS VALVES 401-125 | BU6NMQ 401-1251" x 3/4" x 3/4"SCH40TEE-WhiteSocket€3.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 401-624 Reducer Tee, Socket, Schedule 40, 10 x 4 Size, PVC
€1,319.02 /unit