SPEARS VALVES 401-075 | BU6NMG

SPEARS VALVES 401-075 Bullhead Tee, Socket, Schedule 40, 1/2 x 1 Size, PVC

Item: BU6NMG Model: 401-075
In Stock

Get it by Friday, Jun 13

€3.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBullhead Tee
ColorWhite
Connection TypeSocket
JointTee - Reducing
Nominal Size1/2" x 1/2" x 1"
O-ringSocket x Socket x Socket
ScheduleSCH40
Size1/2" x 1"
TypeTEE
Weight0.173 lbs.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleTypeMaterialColorConnection TypePrice
SPEARS VALVES 401-053 | BU6NLH 401-0533/8" x 1/2"SCH40TEE-WhiteSocket€2.75
RFQ
SPEARS VALVES 401-074 | BU6NLP 401-0741/2" x 3/4"SCH40TEE-WhiteSocket€2.14
RFQ
SPEARS VALVES 401-102 | BU6NME 401-1023/4" x 1"SCH40TEE-WhiteSocket€3.80
RFQ
SPEARS VALVES 401-213 | BU6NMZ 401-2131 1/2" x 2"SCH40-PVC--€9.21
RFQ
SPEARS VALVES 401-214 | BU6NNJ 401-2141 1/2" x 2 1/2"SCH40-PVC--€20.31
RFQ
SPEARS VALVES 401-253 | BU6NPH 401-2532" x 3"SCH40-PVC--€42.68
RFQ
SPEARS VALVES 401-293 | BU6NPN 401-2932 1/2" x 3"SCH40-PVC--€43.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 401-075 Bullhead Tee, Socket, Schedule 40, 1/2 x 1 Size, PVC
€3.99 /unit